Shop All Festoon System Cable & Connectors
Starke
Flat Festoon Crane Cable, 4-Wire, 10 AWG, 50'
Mfr # SFC4W-10AWG-50
Zoro # G902494898
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC Jacketed Flat cable
- Reach 50 ft
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # SFC4W-10AWG-50
- Zoro # G902494898
- Country of Origin Taiwan, Province of China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 50 ft |
Cable Size (In.) | 4-Conductor 10 AWG |
Details
Item | Festoon Cable |
Color | Yellow |
Material | PVC Jacketed Flat cable |
Reach | 50 ft |
Application | Crane Electrification |
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 4-Wire, 10 AWG, and 50' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Chain Sling, 5/16in, G100, Sling Hook, with Chain Adjuster, 11 ft (SCSG100516-2LSA-11)
- GREENLEE Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap (909)
- LOOS Strap Fork End, 304 SS, Cable Size 1/16 (NAS1435K2)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250' (SFC12W-14AWG-250)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 500' (SFC8W-14AWG-500)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 250' (SFC4W-10AWG-250)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 25' (SFCS8W-14AWG-25)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 35' (SFCS4W-10AWG-35)
- DAYTON Festoon Intermediate Car, 1/4 In, Sm Round (33N268)
- Starke Cranes