Shop All Festoon System Cable & Connectors
Starke
Flat Festoon Crane Cable, 4-Wire, 10 AWG, 250'
Mfr # SFC4W-10AWG-250
Zoro # G902494874
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC Jacketed Flat cable
- Reach 250 ft
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SFC4W-10AWG-250
- Zoro # G902494874
- Country of Origin Taiwan, Province of China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 250 ft |
Cable Size (In.) | 4-Conductor 10 AWG |
Details
Item | Festoon Cable |
Color | Yellow |
Material | PVC Jacketed Flat cable |
Reach | 250 ft |
Application | Crane Electrification |
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 4-Wire, 10 AWG, and 250' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 6 in W, Nylon, Black (RE1-906-10)
- RWM Kigpnls Plt Cstr, Swl, Poly, 8", 1500 lb (65-UIR-0820-S-42ST-ICWB)
- ZORO SELECT Dock Leveler, Hydraulic, 93 In (PE-2066)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 100' (SFC4W-10AWG-100)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 250' (SFC4W-14AWG-250)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 500' (SFC12W-14AWG-500)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100' (SFC4W-14AWG-100)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 500' (SFC4W-10AWG-500)
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- Starke Festoon System Cable & Connectors