Shop All Festoon System Cable & Connectors
Starke
Flat Festoon Crane Cable, 4-Wire, 10 AWG, 25'
Mfr # SFC4W-10AWG-25
Zoro # G002494873
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Jacketed Flat cable
- Color Yellow
- Reach 25 ft
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SFC4W-10AWG-25
- Zoro # G002494873
- Country of Origin Taiwan, Province of China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 4-Conductor 10 AWG |
Overall Length (Ft.) | 25 ft |
Details
Item | Festoon Cable |
Material | PVC Jacketed Flat cable |
Color | Yellow |
Reach | 25 ft |
Application | Crane Electrification |
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 4-Wire, 10 AWG, and 25' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 2,200 LBS (HD-10-PS-KDW-1)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390835)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100' (SFC4W-14AWG-100)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 50' (SFC8W-14AWG-50)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 70' (SFCS8W-14AWG-70)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 30' (SFCS4W-14AWG-30)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N203)
- Starke Cranes