Shop All Festoon System Cable & Connectors
Starke
Flat Festoon Crane Cable, 4-Wire, 10 AWG, 1000'
Mfr # SFC4W-10AWG-1000
Zoro # G202494826
product price: $3,287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,287.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC Jacketed Flat cable
- Reach 1000 ft
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SFC4W-10AWG-1000
- Zoro # G202494826
- Country of Origin Taiwan, Province of China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 1000 ft |
Cable Size (In.) | 4-Conductor 10 AWG |
Details
Item | Festoon Cable |
Color | Yellow |
Material | PVC Jacketed Flat cable |
Reach | 1000 ft |
Application | Crane Electrification |
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 4-Wire, 10 AWG, and 1000' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES 48 L Glass Dolly (GD-48)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/4" wire x 8" sheave) (4190S8)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 8' - 1-ply (EN1-902-08-T5)
- US CARGO CONTROL Steel Corner Protector for Chain - Galvanized - Slotted 3" (SCPSLOT)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 250' (SFC4W-10AWG-250)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 35' (SFCS12W-14AWG-35)
- STARKE Single Bolt Anchor Hanger (S100-AH)
- STARKE Track Coupler Assembly (S100-TC)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 20' (SFCS4W-14AWG-20)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- Starke Cranes