Shop All Electric Hoists
Starke
Electric Chain Hoist and Motorized Trolley Combination, 5 Ton, 20 ft, Lug
Mfr # STK5011HTS-20
Zoro # G9246579
product price: $7,368.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,368.99
Free 30-Day Returns
Key Features
- Hoist Lift 20 ft
- Hoist Mount Lug
- Lift Speed 11 FPM
- Load Capacity 5 Ton
- Min. Between Hooks 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK5011HTS-20
- Zoro # G9246579
- Country of Origin China
- Category Electric Hoists
Dimensions
Boom Length (Ft.) | 20 |
Housing Depth | 28.9 in |
Housing Width | 16.9 in |
Housing Length | 34.3 in |
Details
Hoist Lift | 20 ft |
Hoist Mount | Lug |
Lift Speed | 11 FPM |
Load Capacity | 5 Ton |
Min. Between Hooks | 37 in |
Phase | 3 |
Standards | GS & CE |
Classification | H4 |
Brake | Friction |
Reeving | Double |
Hoist Overload Protection | Yes |
Thermal Protection | Yes |
Lubrication | ISO VG 46 |
Hook Opening | 48 mm |
Item | Electric Chain Hoist and Motorized Trolley Combination |
Description
The Starke STK Single Speed Electric Chain Hoist & Trolley combination is the perfect lifting solution for you. This combination has a metric rated capacity of 5 Ton and 20' lift with a single speed of 11 FPM. The Lug-Mounted Motorized Trolley is a 2-speed trolley with a max speed of 82 FPM. 460V Only. A 4-Button Pendant is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12-TB)
- LINCO 3.5" ROAD CASE CASTER - GREY ROUND TREAD DONUT TPR - TOTAL LOCK BRAKE (CWL-0000779)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- STARKE Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted, Grey (SBH2550-10)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK3021-20-208V-3PH)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK0526-10-208V-3PH)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, Grey (STK1026-15)
- STARKE Electric Chain Hoist, 4,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK2026-15-208V-3PH)
- STARKE Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted, Grey (SBH2585-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- Starke Hoists