Shop All Electric Hoists
Starke
Electric Chain Hoist and Motorized Trolley Combination, 2 Ton, 20 ft, Lug
Mfr # STK2026HTS-20
Zoro # G9241082
product price: $6,019.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,019.99
Free 30-Day Returns
Key Features
- Hoist Lift 20 ft
- Hoist Mount Lug
- Lift Speed 26 FPM
- Load Capacity 2 Ton
- Min. Between Hooks 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK2026HTS-20
- Zoro # G9241082
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 11.8 in |
Housing Length | 25.2 in |
Boom Length (Ft.) | 20 |
Housing Depth | 24.7 in |
Details
Hoist Lift | 20 ft |
Hoist Mount | Lug |
Lift Speed | 26 FPM |
Load Capacity | 2 Ton |
Min. Between Hooks | 28 in |
Phase | 3 |
Standards | GS & CE |
Hook Opening | 40 mm |
Lubrication | ISO VG 46 |
Item | Electric Chain Hoist and Motorized Trolley Combination |
Classification | H4 |
Brake | Friction |
Reeving | Single |
Thermal Protection | Yes |
Hoist Overload Protection | Yes |
Description
The Starke STK Single Speed Electric Chain Hoist & Trolley combination is the perfect lifting solution for you. This combination has a metric rated capacity of 2 Ton and 20' lift with a single speed of 26 FPM. The Lug-Mounted Motorized Trolley is a 2-speed trolley with a max speed of 82 FPM. 460V Only. A 4-Button Pendant is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE WHIP Flxzila 3/8"x6' w/Ball Swivl (LMHFZ3806YW2B)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH20-10-B)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- STARKE Electric Chain Hoist, 4,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK2026-10-208V-3PH)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK0526-15-208V-3PH)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 10 ft Lift (STK1026-10-230V-3PH)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- STARKE Electric Chain Hoist & Trolley Combination, 3 Ton, 20' Lift, 208V 3-Phase (STK3021HTS-20-208V-3PH)
- STARKE Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted, Grey (STK3021-10)
- WILTON Prewired 230V 3SS-1C-20, 3 Ton, 1Ph, , 3 ton, 20 ft, 115/230V (3SS-1C-20)
- Starke Electric Hoists