Shop All Electric Hoists
Starke
Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, Grey
Mfr # STK3021-20
Zoro # G9246122
product price: $4,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,169.99
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 21 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK3021-20
- Zoro # G9246122
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 16.9 in |
Boom Length (Ft.) | 20 |
Housing Length | 27 in |
Housing Depth | 28.9 in |
Description
The Starke STK Series Electric Chain Hoist is fast (21 FPM) and easy to hookup. This hoist has a rated capacity of 6,000 lbs and has 20 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL SHEAR PIN PACK OF 10 FOR GRIPHOIST/TIR (29516)
- ROPE RATCHET Rope Ratchet, Hook, 6 ft.L, Polyester (10001)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 4-ply (EE4-904-04-T3)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452088BEIG)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, 460V (STK30VS-20)
- STARKE Electric Chain Hoist & Trolley Combination, 1 Ton, 20' Lift, 208V 3-Phase (STK1026HTS-20-208V-3PH)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (SBS1018-20)
- STARKE Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted, Grey (STK3021-10)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 1 Ton, 20 ft, Lug (STK1026HTS-20)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- Starke Lifting Equipment