Shop All Electric Hoists
Starke
Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted, Grey
Mfr # STK3021-15
Zoro # G9242315
product price: $4,028.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,028.99
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 21 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK3021-15
- Zoro # G9242315
- Country of Origin China
- Category Electric Hoists
Dimensions
Boom Length (Ft.) | 15 |
Housing Depth | 28.9 in |
Housing Width | 16.9 in |
Housing Length | 27 in |
Description
The Starke STK Series Electric Chain Hoist is fast (21 FPM) and easy to hookup. This hoist has a rated capacity of 6,000 lbs and has 15 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- A A C FOREARM FORKLIFT INC A A C Forearm Forklift Inc Orange Forearm Forklift Lifting & Moving Strap L749 (L74995D)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- STARKE Electric Chain Hoist, 10,000 lb, 11 FPM, 230V 3-Phase, 10 ft Lift (STK5011-10-230V-3PH)
- STARKE Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted, Grey (STK1026-10)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK3021-15-208V-3PH)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 5 Ton, 20 ft, Lug (STK5011HTS-20)
- STARKE Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted, Grey (SBS2543-20)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, Grey (STK3021-20)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft, 115/230V (121150)
- Starke Hoists