Shop All Electric Hoists
Starke
Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted, Grey
Mfr # STK3021-10
Zoro # G9248310
product price: $3,889.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,889.99
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 21 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK3021-10
- Zoro # G9248310
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 16.9 in |
Boom Length (Ft.) | 10 |
Housing Depth | 28.9 in |
Housing Length | 27 in |
Description
The Starke STK Series Electric Chain Hoist is fast (21 FPM) and easy to hookup. This hoist has a rated capacity of 6,000 lbs and has 10 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Repalcement Clevis (PNL1600CLVSKIT)
- CALDWELL Forklift Beam, Swivel Hook, Cap 30,000 lb (10S-15-36)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- HAMILTON Swivel Pneumatic Caster, 16 in., 960 lb. (S-7016-PR)
- STARKE Electric Chain Hoist & Trolley Combination, 1 Ton, 20' Lift, 208V 3-Phase (STK1026HTS-20-208V-3PH)
- STARKE Electric Chain Hoist, 10,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK5011-10-208V-3PH)
- STARKE Top Running Wire Rope Hoist, 15 Ton, 20/4 FPM, 460V, 30' Lift (STW1520-30)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- STARKE Monorail Wire Rope Hoist, 5 Ton, 24/4 FPM, 460V, 20' Lift (SMW0524-20)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 1 Ton, 20 ft, Lug (STK1026HTS-20)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- Starke Electric Hoists