Shop All Electric Hoists
Starke
Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted, Grey
Mfr # SBH5050-10
Zoro # G302494894
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 50/25 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SBH5050-10
- Zoro # G302494894
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 6.25 in |
Boom Length (Ft.) | 10 |
Housing Length | 12.25 in |
Housing Width | 9.5 in |
Description
The Starke Blitz High Speed Electric Chain Hoist is a fast, two-speed hoist (50/25 FPM). This hoist has a rated capacity of 500 lbs and has 10' of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant come included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with 460V 3-phase voltage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x4-1/2x32 In., Rubber (26W570)
- BIL-JAX Insert Pin - 1" Collar - #6 (0007-116)
- RICHARDS-WILCOX Track Cleaner Brush Assembly (2035.02872)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00020)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 2 Ton, 20 ft, Lug (STK2026HTS-20)
- STARKE Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted, Grey (SBS5025-15)
- STARKE Electric Chain Hoist & Trolley Combination, 5 Ton, 20' Lift, 230V 3-Phase (STK5011HTS-20-230V-3PH)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK0526-15-208V-3PH)
- STARKE Electric Chain Hoist, 10,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK5011-20-208V-3PH)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK3021-15-208V-3PH)
- DAYTON Electric Chain Hoist, 300 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD1)
- Starke Electric Hoists