Shop All Electric Hoists
Starke
Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted, Grey
Mfr # STK2026-20
Zoro # G9243654
product price: $3,406.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,406.99
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 26 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK2026-20
- Zoro # G9243654
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 24.7 in |
Housing Length | 25.2 in |
Housing Width | 11.8 in |
Boom Length (Ft.) | 20 |
Description
The Starke STK Series Electric Chain Hoist is fast (26 FPM) and easy to hookup. This hoist has a rated capacity of 4,000 lbs and has 20 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Horizontal E-Track, 6000 lb.WLL (04304)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-2448-2-TLD-95)
- STARKE Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted, Grey (STK3021-10)
- STARKE Monorail Wire Rope Hoist, 5 Ton, 24/4 FPM, 460V, 20' Lift (SMW0524-20)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK3021-10-208V-3PH)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK3021-15-208V-3PH)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK0526-15-208V-3PH)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, Grey (STK1026-15)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (SBS1018-20)
- Starke Hoists