Shop All Electric Hoists
Starke
Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, 460V
Mfr # STK20VS-10
Zoro # G9243295
product price: $4,212.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,212.99
Free 30-Day Returns
Key Features
- Hoist Mount Hook Mounted
- Lift Speed 26 FPM
- Load Capacity 4,000 lb
- Min. Between Hooks 28 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK20VS-10
- Zoro # G9243295
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 24.0 in |
Housing Depth | 22.3 in |
Housing Width | 7.9 in |
Details
Hoist Lift | 10 ft |
Hoist Mount | Hook Mounted |
Lift Speed | 26 FPM |
Load Capacity | 4,000 lb |
Min. Between Hooks | 28 in |
Phase | 3 |
Standards | GS & CE |
Voltage | 460V |
Control | Push Button Pendant |
Brake | Friction |
Reeving | Single |
Classification | H4 |
Trolley Configuration | Hook Mounted |
Item | Electric Chain Hoist |
Thermal Protection | Yes |
Lubrication | ISO VG 46 |
Hoist Overload Protection | Yes |
Hook Opening | 40 mm |
Clutch | Friction |
Number of Speeds | Variable Speed |
Amps @ Low Volts | 3.15 |
Description
The Starke STK Variable Speed VS Electric Chain Hoist provides unmatched performance and ease-of-use. This electric chain hoist has a capacity of 4,000 lbs and a lift of 10 feet. Maximize your productivity and efficiency with variable speed control. This electric chain hoist has variable lifting speeds ranging from 1 – 26 FPM. Use the easy to turn dial to adjust the speed even while your hoist is in motion. You'll be able to add the top hook to any manual or motorized trolley. Compatible with 460V 3-Phase voltage.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- DUTTON-LAINSON Hand Winch w/Strap, Spur, No Brake, 1100lb. (3FKE5)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1500 lb Capacity Glass-Filled (PLDL-HD-4-8GFN)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- STARKE Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted, 460V (STK20VS-20)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK1026-15-208V-3PH)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 2 Ton, 20 ft, Lug (STK2026HTS-20)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK0526-10-208V-3PH)
- STARKE Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted, Grey (STK2026-20)
- STARKE Electric Chain Hoist & Trolley Combination, 2 Ton, 20' Lift, 208V 3-Phase (STK2026HTS-20-208V-3PH)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD3)
- Starke Hoists