Shop All Electric Hoists
Starke
Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted, Grey
Mfr # SBS2543-20
Zoro # G302494856
Free Shipping & Returns
$2,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 43 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # SBS2543-20
- Zoro # G302494856
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 6.25 in |
Boom Length (Ft.) | 20 |
Housing Length | 12.25 in |
Housing Width | 9.5 in |
Description
The Starke Blitz High Speed Electric Chain Hoist is a fast, two-speed hoist (43 FPM). This hoist has a rated capacity of 250 lbs and has 20' of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant come included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with 230-1 single phase voltage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN1801TX10)
- CM Grommet/Hoist End (28777)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Ball (P25S-UY080KP-16-WB-DL)
- US CARGO CONTROL 1" Wire Rope Clip Stainless Steel Type 304 (PCWRC1SS304)
- STARKE Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted, 460V (STK20VS-20)
- STARKE Electric Chain Hoist, 6,000 lb, 21 FPM, 230V 3-Phase, 10 ft Lift (STK3021-10-230V-3PH)
- STARKE Electric Chain Hoist, 10,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK5011-15-208V-3PH)
- STARKE Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted, Grey (STK1026-10)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, 460V (STK10VS-15)
- STARKE Electric Chain Hoist & Trolley Combination, 1 Ton, 20' Lift, 208V 3-Phase (STK1026HTS-20-208V-3PH)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- Starke Lifting Equipment