Shop All Electric Hoists
Starke
Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted, Grey
Mfr # SBS2543-15
Zoro # G502494946
product price: $2,204.99
/ea
Free Shipping & Returns
$2,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 43 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SBS2543-15
- Zoro # G502494946
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 9.5 in |
Boom Length (Ft.) | 15 |
Housing Depth | 6.25 in |
Housing Length | 12.25 in |
Description
The Starke Blitz High Speed Electric Chain Hoist is a fast, two-speed hoist (43 FPM). This hoist has a rated capacity of 250 lbs and has 15' of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant come included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with 230-1 single phase voltage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Nesting Platform Truck, 2000 lb. (RWR-FB-N2448)
- CASTERHQ 8"x2" Swivel Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680-01-Y)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, Nylon (BBS12NBL)
- CAMPBELL CHAIN & FITTINGS 916G Replacement Latch Kit, Zinc Plated, For Use With 828 Hooks, 3990701 (3990701)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (SBS1018-20)
- STARKE Top Running Wire Rope Hoist, 20 Ton, 20/4 FPM, 460V, 30' Lift (STW2020-30)
- STARKE Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, Grey (STK0526-10)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK3021-15-208V-3PH)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK0526-10-208V-3PH)
- STARKE Electric Chain Hoist & Trolley Combination, 1 Ton, 20' Lift, 208V 3-Phase (STK1026HTS-20-208V-3PH)
- GLOBAL EQUIPMENT Electric Cable Hoist, 440 Lb. Capacity (XQME-220/440)
- Starke Hoists