Shop All Electric Hoists
Starke
Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted, Grey
Mfr # SBH2550-10
Zoro # G202494802
product price: $1,941.99
/ea
Free Shipping & Returns
$1,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 50/25 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SBH2550-10
- Zoro # G202494802
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 9.5 in |
Housing Depth | 6.25 in |
Boom Length (Ft.) | 10 |
Housing Length | 12.25 in |
Description
The Starke Blitz High Speed Electric Chain Hoist is a fast, two-speed hoist (50/25 FPM). This hoist has a rated capacity of 250 lbs and has 10' of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant come included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with 460V 3-phase voltage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S510-TPRS-SLB-71678-4)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R3232A1E12B4C1P6)
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 3 Ton, 20 ft, Lug (STK3021HTS-20)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 10 ft Lift (STK1026-10-230V-3PH)
- STARKE Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted, Grey (SBS2543-20)
- STARKE Top Running Wire Rope Hoist, 20 Ton, 20/4 FPM, 460V, 30' Lift (STW2020-30)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- STARKE Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted, Grey (STK2026-20)
- JET 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft, 230/460V (231000)
- Starke Electric Hoists