Shop All Electric Hoists
Starke
Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, 460V
Mfr # STK10VS-15
Zoro # G9241441
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,358.99
Free 30-Day Returns
Key Features
- Hoist Mount Hook Mounted
- Lift Speed 26 FPM
- Load Capacity 2,000 lb
- Min. Between Hooks 23 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # STK10VS-15
- Zoro # G9241441
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 20.5 in |
Housing Width | 12.6 in |
Housing Depth | 24.7 in |
Details
Hoist Lift | 15 ft |
Hoist Mount | Hook Mounted |
Lift Speed | 26 FPM |
Load Capacity | 2,000 lb |
Min. Between Hooks | 23 in |
Phase | 3 |
Standards | GS & CE |
Voltage | 460V |
Trolley Configuration | Hook Mounted |
Item | Electric Chain Hoist |
Lubrication | ISO VG 46 |
Number of Speeds | Variable Speed |
Clutch | Friction |
Amps @ Low Volts | 1.7 |
Classification | H4 |
Hoist Overload Protection | Yes |
Hook Opening | 32 mm |
Control | Push Button Pendant |
Reeving | Single |
Thermal Protection | Yes |
Brake | Friction |
Description
The Starke STK Variable Speed VS Electric Chain Hoist provides unmatched performance and ease-of-use. This electric chain hoist has a capacity of 2,000 lbs and a lift of 15 feet. Maximize your productivity and efficiency with variable speed control. This electric chain hoist has variable lifting speeds ranging from 1 – 26 FPM. Use the easy to turn dial to adjust the speed even while your hoist is in motion. You'll be able to add the top hook to any manual or motorized trolley. Compatible with 460V 3-Phase voltage.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPTRB24488PU95)
- MILWAUKEE HAND TRUCKS Flow Back Handle, with 8", Solid Tires (DC47109)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 25PK (TS-15-25)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 3 Ton, 20 ft, Lug (STK3021HTS-20)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, Grey (STK2026-10)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 10 ft Lift (STK1026-10-230V-3PH)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK3021-20-208V-3PH)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 1 Ton, 20 ft, Lug (STK1026HTS-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- Starke Hoists