Shop All Electric Hoists
Starke
Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted, Grey
Mfr # STK1026-10
Zoro # G9244232
product price: $2,423.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,423.99
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 26 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK1026-10
- Zoro # G9244232
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 20.5 in |
Boom Length (Ft.) | 10 |
Housing Depth | 24.7 in |
Housing Width | 11.8 in |
Description
The Starke STK Series Electric Chain Hoist is fast (26 FPM) and easy to hookup. This hoist has a rated capacity of 2,000 lbs and has 10 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-1)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Silver (EE1802TFX4)
- TRI-ARC 40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR004164-D4)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- STARKE Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, Grey (SBS1018-10)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, 460V (STK30VS-20)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK1026-20-208V-3PH)
- STARKE Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted, Grey (STK1026-20)
- STARKE Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted, Grey (SBS5025-15)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- DAYTON Electric Chain Hoist, 300 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTC9)
- Starke Hoists