Shop All Electric Hoists
Starke
Electric Chain Hoist, 10,000 lb, 20 ft, Hook Mounted, Grey
Mfr # STK5011-20
Zoro # G9243794
product price: $5,172.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,172.99
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 11 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK5011-20
- Zoro # G9243794
- Country of Origin China
- Category Electric Hoists
Dimensions
Boom Length (Ft.) | 20 |
Housing Length | 34.3 in |
Housing Depth | 28.9 in |
Housing Width | 16.9 in |
Description
The Starke STK Series Electric Chain Hoist is fast (11 FPM) and easy to hookup. This hoist has a rated capacity of 10,000 lbs and has 20 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA 4 With O Brake M14 Stem Caster (B0604413)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 10 In (WHG190B1003)
- ANCRA CARGO 2″ X 6′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X6)
- STARKE Electric Chain Hoist, 10,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK5011-20-208V-3PH)
- STARKE Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted, Grey (STK3021-10)
- STARKE Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted, Grey (SBH2585-10)
- STARKE Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted, Grey (STK1026-20)
- STARKE Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted, Grey (SBS5025-15)
- STARKE Electric Chain Hoist, 6,000 lb, 21 FPM, 230V 3-Phase, 20 ft Lift (STK3021-20-230V-3PH)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- Starke Hoists