Shop All Electric Hoists
Starke
Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey
Mfr # STK0526-20
Zoro # G9244171
product price: $2,093.99
/ea
Free Shipping & Returns
$2,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 26 FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # STK0526-20
- Zoro # G9244171
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 17.9 in |
Housing Width | 11.2 in |
Housing Depth | 22.8 in |
Boom Length (Ft.) | 20 |
Description
The Starke STK Series Electric Chain Hoist is fast (26 FPM) and easy to hookup. This hoist has a rated capacity of 1,000 lbs and has 20 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- CM Chain Container Hardware Kit (24650)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1023)
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on S (4L-IADT-2ZCO)
- STARKE Top Running Wire Rope Hoist, 20 Ton, 20/4 FPM, 460V, 30' Lift (STW2020-30)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK3021-10-208V-3PH)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 5 Ton, 20 ft, Lug (STK5011HTS-20)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK0526-10-208V-3PH)
- STARKE Electric Chain Hoist, 6,000 lb, 21 FPM, 230V 3-Phase, 10 ft Lift (STK3021-10-230V-3PH)
- STARKE Electric Chain Hoist, 1,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK0526-15-208V-3PH)
- STARKE Electric Chain Hoist, 4,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK2026-10-208V-3PH)
- Starke Electric Hoists