Shop All Electric Hoists
Starke
Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, Grey
Mfr # SBS1018-15
Zoro # G702494906
product price: $2,421.99
/ea
Free Shipping & Returns
$2,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 18 FPM
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SBS1018-15
- Zoro # G702494906
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 12.25 in |
Boom Length (Ft.) | 15 |
Housing Width | 9.5 in |
Housing Depth | 6.25 in |
Description
The Starke Blitz High Speed Electric Chain Hoist is a fast, two-speed hoist (18 FPM). This hoist has a rated capacity of 1000 lbs and has 15' of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant come included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with 230-1 single phase voltage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- ILB GOLD Marine Motor, Replacement For Ramsey, 458204 Winch Motor (458204 WINCH MOTOR)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- ZORO SELECT Anti-Slip Channel, Diamond, 7 in.W, 14Gauge (3231514-12)
- STARKE Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, Grey (SBS1018-10)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (SBS1018-20)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK1026-20-208V-3PH)
- STARKE Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted, Grey (SBS2543-20)
- STARKE Electric Chain Hoist & Trolley Combination, 2 Ton, 20' Lift, 208V 3-Phase (STK2026HTS-20-208V-3PH)
- STARKE Electric Chain Hoist & Trolley Combination, 3 Ton, 20' Lift, 208V 3-Phase (STK3021HTS-20-208V-3PH)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 440 Lb. Capacity (298640)
- Starke Lifting Equipment