Shop All Electric Hoists
Starke
Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, Grey
Mfr # SBS1018-10
Zoro # G702494883
product price: $2,139.99
/ea
Free Shipping & Returns
$2,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 18 FPM
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SBS1018-10
- Zoro # G702494883
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 6.25 in |
Housing Length | 12.25 in |
Housing Width | 9.5 in |
Boom Length (Ft.) | 10 |
Description
The Starke Blitz High Speed Electric Chain Hoist is a fast, two-speed hoist (18 FPM). This hoist has a rated capacity of 1000 lbs and has 10' of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant come included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with 230-1 single phase voltage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70250B10 - 1/4" Dia. - 3150 Lb. Cap. - 10' Box (G70250B10)
- AZTEC LIFTING HARDWARE Wire Rope Clip 3/16 304 Stainless Steel (SWR316)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- PEERLESS CHAIN 1/8 ALUM BUTTON STOP 25/BAG, H3728-0214 (H3728-0214)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (SBS1018-20)
- STARKE Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, Grey (SBS1018-15)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, Grey (STK3021-20)
- STARKE Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted, Grey (STK2026-20)
- STARKE Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted, Grey (STK1026-20)
- STARKE Electric Chain Hoist, 10,000 lb, 11 FPM, 230V 3-Phase, 10 ft Lift (STK5011-10-230V-3PH)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- Starke Hoists