Shop All Chain Slings
This Product is Discontinued
Starke
Chain Sling, 3/8", G80, Sling Hook, 14Ft (Discontinued)
Mfr # SCS38-4LS-14
Zoro # G9245693
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sling Legs 4 Leg
- Sling Capacity @ 30 Degrees 10,300 lb
- Sling Capacity @ 45 Degrees 14,600 lb
- Sling Capacity @ 60 Degrees 17,900 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SCS38-4LS-14
- Zoro # G9245693
- Country of Origin China
- Category Chain Slings
Dimensions
Sling Length | 14 ft |
Chain Size | 3/8 in |
Details
Number of Sling Legs | 4 Leg |
Sling Type | Sling Hook |
Sling Capacity @ 30 Degrees | 10,300 lb |
Sling Capacity @ 45 Degrees | 14,600 lb |
Sling Capacity @ 60 Degrees | 17,900 lb |
Grade | 80 |
Color | Black, Orange |
Working Load Limit | 17,900 lb |
Finish | Chain Black Coating, Fittings Powder-Coated |
Item | Chain Sling |
Material | Steel |
Description
The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 7,100 lbs (3⁄8" chain). Grade 80. This chain sling has 4 legs and has a 14' reach. The hook type is a sling hook. No chain adjuster included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.