Shop All Chains
Starke
Chain, 20 ft, Grade 80, 7.1 mm, 2,000 lb
Mfr # SLC80-07-20
Zoro # G902494966
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft
- Trade Size 7.1 mm
- Chain Link Style Straight
- Working Load Limit 2,200 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cable Length | 20 ft |
Trade Size | 7.1 mm |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 2,200 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 14 |
Description
A durable load chain for lifting. Working load limit of 2,000 lbs. Grade 80, Size 7.1 mm. 20' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E20B8C1P6)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/8 (MS21259-4RH)
- KNUFFI Surface Guard, Flat, Black (60-6902-3)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- KINGCHAIN 50 ft. Black Open Oval Decorative Chain (536521)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 141' per Round Pail (T0140423)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- Starke Chains