Shop All Chains
Starke
Chain, 20 ft, Grade 80, 6.3 mm, 1,000 lb
Mfr # SLC80-06-20
Zoro # G802494837
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 6.3 mm
- Cable Length 20 ft
- Chain Link Style Straight
- Working Load Limit 1,525 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 6.3 mm |
Cable Length | 20 ft |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 1,525 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 16 |
Description
A durable load chain for lifting. Working load limit of 1,000 lbs. Grade 80, Size 6.3 mm. 20' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-B)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 1 In (MB406012)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- PEERLESS Chain, Grade 80, 2 ft., 47,400 lb. (574481624)
- PEERLESS CHAIN 10MM(3/8) SL G30 SC 200'/DR, H0114-0600 (H0114-0600)
- CAMPBELL CHAIN & FITTINGS Chain Deco No10 Brsnic 40Ft Rl (0722010)
- Starke Chains