Shop All Chains
Starke
Chain, 20 ft, Grade 80, 5 mm, 1,000 lb
Mfr # SLC80-05-20
Zoro # G802494974
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 5 mm
- Cable Length 20 ft
- Chain Link Style Straight
- Working Load Limit 1,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 5 mm |
Cable Length | 20 ft |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 1,100 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 20 |
Description
A durable load chain for lifting. Working load limit of 1,000 lbs. Grade 80, Size 5 mm. 20' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AY01)
- POST GUARD Track Guard, 10W x 10L x 24H, PR (STGWM-24XL)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- CAMPBELL CHAIN & FITTINGS Campbell Nickel-Plated Low Carbon Steel Strap Loop 2-3/4 in. L (T7691802)
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- DAYTON Chain, Grade 30, 3/16 Size, 800 ft., 800 lb. (1DJT8)
- INDUSCO Chain, 3/8"x 20ft, Hi Test Log, w/Grab Hks (23100376)
- Starke Chains