Shop All Chains
Starke
Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb
Mfr # SLC80-11-20
Zoro # G202494918
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft
- Trade Size 11.2 mm
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cable Length | 20 ft |
Trade Size | 11.2 mm |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 6,600 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 9 |
Description
A durable load chain for lifting. Working load limit of 10,000 lbs. Grade 80, Size 11.2 mm. 20' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A1E10B4W5C1P3)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J797)
- ACTEK 5,000 Lb FlipFlop Hoist Ring, 68080 (68080)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- KINGCHAIN 3/8 in. x 45 ft. Zinc-Plated Grade 30 (G30) Proof Coil Chain (541111)
- VESTIL 3/16" CHAIN, PER FOOT, WHITE (CHAIN-316-PF-WHT)
- PEERLESS CHAIN #4 TWIST MACHINE ZINC 160'/RL, 6020450 (6020450)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- KINGCHAIN 1/0 x 15 ft. Solid Brass Safety Plumber Chain (502885)
- Starke Chains, Ropes & Cables