Shop All Chains
Starke
Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb
Mfr # SLC80-10-20
Zoro # G102494872
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 10.0 mm
- Cable Length 20 ft
- Chain Link Style Straight
- Working Load Limit 4,400 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 10.0 mm |
Cable Length | 20 ft |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 4,400 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 10 |
Description
A durable load chain for lifting. Working load limit of 4,000 lbs. Grade 80, Size 10.0 mm. 20' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- DAYTON Chain Roller Kit (MH4VME901G)
- CM M657G Super Strong Anchor Shackle, 20 Ton, 112 In, Orange Powder Coated (M657P)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DJZ9)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK (DL1)
- INGERSOLL-RAND Container, Chain, Fabric, 10In (HLK-K749-20)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 800' per Drum (T0120422)
- Starke Chains, Ropes & Cables