Shop All Chains
Starke
Chain, 15 ft, Grade 80, 6.3 mm, 1,000 lb
Mfr # SLC80-06-15
Zoro # G702494838
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 6.3 mm
- Cable Length 15 ft
- Chain Link Style Straight
- Working Load Limit 1,525 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 6.3 mm |
Cable Length | 15 ft |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 1,525 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 16 |
Description
A durable load chain for lifting. Working load limit of 1,000 lbs. Grade 80, Size 6.3 mm. 15' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee Cords, PK20 (6320)
- POWER TEAM ACTUATOR PIN, 1/2 DIA. (28256)
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. (7301-BK)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1000 lb. (5VJ80)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- DAYTON Chain, 6/0 Size, 10 ft., 999 lb. (1DKF9)
- ZORO SELECT Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft (2ZDG9)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5368782 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 50 ft. (5368782)
- CAMPBELL CHAIN & FITTINGS 4/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0334024)
- Starke Chains