Shop All Chains
Starke
Chain, 15 ft, Grade 80, 5 mm, 1,000 lb
Mfr # SLC80-05-15
Zoro # G202494840
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 ft
- Trade Size 5 mm
- Chain Link Style Straight
- Working Load Limit 1,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cable Length | 15 ft |
Trade Size | 5 mm |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 1,100 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 20 |
Description
A durable load chain for lifting. Working load limit of 1,000 lbs. Grade 80, Size 5 mm. 15' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry (1UKW6)
- WESCO Spartan Sr. Economy Aluminum 2 in 1 Truck, SPTN-SR-PE ASSEM (220001-A)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Black (EET2-901CW-8)
- LAUREOLA INDUSTRIES 3/64" to 1/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG364116-77-GPC-500)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- PEERLESS CHAIN 10MM(3/8) SL G30 SC 200'/DR, H0114-0600 (H0114-0600)
- PEERLESS CHAIN 3/16" SS 316 UTILITY CHAIN, 5901500 (5901500)
- CAMPBELL CHAIN & FITTINGS 3/8" Cold Shut, Steel, Zinc Plated (T4900624)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- Starke Chains, Ropes & Cables