Shop All Chains
Starke
Chain, 15 ft, Grade 80, 11.2 mm, 10,000 lb
Mfr # SLC80-11-15
Zoro # G802494806
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 11.2 mm
- Cable Length 15 ft
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 11.2 mm |
Cable Length | 15 ft |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 6,600 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 9 |
Description
A durable load chain for lifting. Working load limit of 10,000 lbs. Grade 80, Size 11.2 mm. 15' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nut (D228)
- ERGODYNE Reusable TieHook, L Locking, 11-13/16 In L (3540S)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x60x69 (MSEC603F-SLD)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AY02)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- HUSKY TOWING Husky Towing HUS-87073 2 in. 2 in. Coupler & Ball with Chain (HUS-87073)
- BARON MFG 3 x 50 ft. Machine Chain Straight Link (7187941)
- PEERLESS CHAIN PASSINGLINK2/OX300BZ, H0910-2111 (H0910-2111)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- Starke Chains, Ropes & Cables