Shop All Chains
Starke
Chain, 15 ft, Grade 80, 10.0 mm, 4,000 lb
Mfr # SLC80-10-15
Zoro # G202494963
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 10.0 mm
- Cable Length 15 ft
- Grade 80
- Finish Black Oiled
- Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 10.0 mm |
Cable Length | 15 ft |
Details
Chain Item | Load Chain |
Grade | 80 |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Description
A durable load chain for lifting. Working load limit of 4,000 lbs. Grade 80, Size 10.0 mm. 15' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Cnvrtbl Hand Truck, 3in1 Qck Chng, 8" Solid Rbbr Tires W/Nose Ext, 500Lbs (JDCJ8523EN)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- PEERLESS Straight Link Machine Chains, 2/0,100ft L (PEE-6012032)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- DAYTON Chain, Grade 30, 3/8 Size, 20 ft., 2650 lb., Standards: NACM (1DJU4)
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. (36079/25)
- DAYTON Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb. (5WRR5)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120602)
- Starke Chains