Shop All Chains
Starke
Chain, 10 ft, Grade 80, 7.1 mm, 2,000 lb
Mfr # SLC80-07-10
Zoro # G602494952
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 7.1 mm
- Cable Length 10 ft
- Chain Link Style Straight
- Working Load Limit 2,200 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 7.1 mm |
Cable Length | 10 ft |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 2,200 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 14 |
Description
A durable load chain for lifting. Working load limit of 2,000 lbs. Grade 80, Size 7.1 mm. 10' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15SH)
- DAYTON Pressure Relief Valve Kit (46-39)
- ZORO SELECT Rope, 50ft, Wht, 4000lb., Nylon (339-WA)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9641035)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft (2ZDJ6)
- INDUSCO Chain, 5/16"x 16ft, Hi Test Log, w/Grab Hks (23100365)
- OREGON 2PK 16 C Loop Chain (S56T)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Standards: NACM (1DKD3)
- Starke Chains, Ropes & Cables