Shop All Chains
Starke
Chain, 10 ft, Grade 80, 5 mm, 1,000 lb
Mfr # SLC80-05-10
Zoro # G402494886
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Trade Size 5 mm
- Chain Link Style Straight
- Working Load Limit 1,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cable Length | 10 ft |
Trade Size | 5 mm |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 1,100 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 20 |
Description
A durable load chain for lifting. Working load limit of 1,000 lbs. Grade 80, Size 5 mm. 10' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (7G120SGG/10)
- WARN INDUSTRIES WINCHES, VR EVO 10 (103252)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- TIMBER TUFF Log Chain 3/8" x 20 (TMW-3820HVLC)
- PEWAG Chain, 5 ft. L, Trade Size 1/8 in., 304L SS (4893/5)
- TIMBER TUFF Log Chain 5/16" x 14 (TMW-51614HVLC)
- CAMPBELL CHAIN & FITTINGS 4/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0334024)
- Starke Chains