Shop All Chains
Starke
Chain, 10 ft, Grade 80, 11.2 mm, 10,000 lb
Mfr # SLC80-11-10
Zoro # G802494899
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 11.2 mm
- Cable Length 10 ft
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 11.2 mm |
Cable Length | 10 ft |
Details
Item | Chain |
Chain Item | Load Chain |
Chain Link Style | Straight |
Working Load Limit | 6,600 lb |
Grade | 80 |
Welding Type | Welded |
Finish | Black Oiled |
Application | General Industry |
For Use With | Chain Hoists |
Links per foot | 9 |
Description
A durable load chain for lifting. Working load limit of 10,000 lbs. Grade 80, Size 11.2 mm. 10' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- TIE 4 SAFE 2" Ratchet Buckle for Tow Truck Tow Dolly Trailer Powersports Slackline, 2PK (RB04CK-52-2)
- STARKE Chain, 20 ft, Grade 80, 11.2 mm, 10,000 lb (SLC80-11-20)
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- STARKE Chain, 20 ft, Grade 80, 10.0 mm, 4,000 lb (SLC80-10-20)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Reel (T0723727N)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- PEERLESS CHAIN 1/8" (4MM) LL G30 ZN 500'/PL, H0110-0211 (H0110-0211)
- DAYTON Coil Chain, Trade 4/0,100 ft. L, 670 lb. (34RZ86)
- Starke Chains, Ropes & Cables