Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 8-Wire, 14 AWG, 80'
Mfr # SFCS8W-14AWG-80
Zoro # G502494908
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Reach 80 ft
- Color Yellow
- Material PVC Jacketed Flat cable
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starke
- MFR # SFCS8W-14AWG-80
- Zoro # G502494908
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 80 ft |
Cable Size (In.) | 8-Conductor 14 AWG |
Details
Item | Festoon Cable System |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Reach | 80 ft |
Color | Yellow |
Material | PVC Jacketed Flat cable |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 80' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 8-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.v
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- COTTERMAN 9 ft 3 in Fixed Ladder, Steel, 10 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F10S C1)
- CRES COR Plate Mount Caster 5 W 2-3/8 X 3-5/8 (569306K)
- US CARGO CONTROL 1" x 13' Red Endless Ratchet Strap (1613FE-RED)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 60' (SFCS4W-10AWG-60)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 50' (SFCS4W-10AWG-50)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 30' (SFCS12W-14AWG-30)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 25' (SFC4W-10AWG-25)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40' (SFCS4W-10AWG-40)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom (WS50-WS04)
- Starke Festoon System Cable & Connectors