Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 10 AWG, 50'
Mfr # SFCS4W-10AWG-50
Zoro # G502494816
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Color Yellow
- Reach 50 ft
- Material PVC Jacketed Flat cable
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SFCS4W-10AWG-50
- Zoro # G502494816
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 50 ft |
Cable Size (In.) | 4-Conductor 10 AWG |
Details
Item | Festoon Cable System |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Color | Yellow |
Reach | 50 ft |
Material | PVC Jacketed Flat cable |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 50' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 10 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- GLOBAL INDUSTRIAL Large Deluxe 2 Shelf Plastic Cart, 5 Rubber Casters, 46L x 25W x 33H (242081)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 60' (SFCS4W-14AWG-60)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 40' (SFCS4W-14AWG-40)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 75' (SFCS4W-10AWG-75)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 250' (SFC8W-14AWG-250)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 20' (SFCS4W-14AWG-20)
- STARKE Track Coupler Assembly (S100-TC)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- Starke Festoon System Cable & Connectors