Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40'
Mfr # SFCS4W-10AWG-40
Zoro # G902494904
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 40 ft
- Material PVC Jacketed Flat cable
- Color Yellow
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Application Crane Electrification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starke
- MFR # SFCS4W-10AWG-40
- Zoro # G902494904
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 4-Conductor 10 AWG |
Overall Length (Ft.) | 40 ft |
Details
Item | Festoon Cable System |
Reach | 40 ft |
Material | PVC Jacketed Flat cable |
Color | Yellow |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 40' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 10 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00004)
- HAMILTON Duralast Wheel 6X3 1-1/4Tprd (W-630-DT-1-1/4)
- LOUISVILLE 32 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2232)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 15' (SFCS4W-14AWG-15)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 60' (SFCS12W-14AWG-60)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 50' (SFCS4W-14AWG-50)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 500' (SFC4W-10AWG-500)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 70' (SFCS8W-14AWG-70)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- Starke Festoon System Cable & Connectors