Starfrit

Starfrit STF-060705-002-0000 11 in. The Rock Deep Fry Pan


product price: $57.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Starfrit
  • MFR # STF-060705-002-0000
  • Zoro # G903955589
  • UPC #
    69858607052
  • Country of Origin China
  • Category Cookware

Description

Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.

Features
  • The Rock deep fry pan
  • With bakelite handles and tempered glass lid, non-stick surface
Specifications
  • Size: 11"
  • Weight: 5.45 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.