Shop All Knives & Cutlery
Starfrit
Starfrit RA49812 European Style Steak Knife Set - 6 Piece
Mfr # RA49812
Zoro # G203771346
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starfrit
- MFR # RA49812
- Zoro # G203771346
- UPC # 69858928706
- Country of Origin China
- Category Knives & Cutlery
Description
Features
- High-carbon stainless steel serrated blades are 4.75 in.
- Ergonomic & riveted handles
- Should be hand washed in warm soapy water
- Includes pinewood storage box
- 6 piece
- Paring knife with 3" blade
- Utility knife with 5" blade
- Chef knife with 6" blade
- 3 blade covers
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FOODS Lawrence Foods Black Raspberry Filling #10 Can, PK6 (122711)
- EMPRESS ELITE Dispenser Napkin, Interfold, 1 Ply, PK6000 (ELQS 600011)
- SCOTSMAN Sink Only - Grey (02-3402-32)
- MORCON PAPER Interfold Napkins, 1-Ply, White, 6 1/2 x 10.0625, PK6000 (4545VN)
- STARFRIT Set of 3 Ceramic Knives (092854-006-0000)
- STARFRIT Ceramic 4" Paring Knife (93871-003-NEW1)
- STARFRIT Ceramic 3" Paring Knife (93870-003-NEW1)
- STARFRIT Set of 4 Knives with Integrated Sharpening Sheaths (093887-006-NEW1)
- STARFRIT Paring Knife Set with Covers (093401-006-0000)
- STARFRIT Ceramic 5" Santoku Knife (93872-003-NEW1)
- DEXTER RUSSELL Bread Scoring Knife, 3 Blade (15753)
- Starfrit Knives & Cutlery