Shop All Blenders and Juicers
Starfrit
Starfrit 080289-006-0000 28 oz ECO Juicer
Mfr # 080289-006-0000
Zoro # G403788502
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starfrit
- MFR # 080289-006-0000
- Zoro # G403788502
- UPC # 69858802891
- Country of Origin Unknown
- Category Blenders and Juicers
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Integrated pouring spout
- Seed strainer
- 28 oz., large juice container
- Food safe/BPA-free
- Capacity: 28 oz
- Weight: 1.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KNOB TIMER (F330506)
- DETEX Plate, Mounting (Alarm) (102715)
- DIXIE Cup, Hot, Pathways, 12Oz, 25Ct 20PK (DXE2342WSCT)
- BEHRENS Round Tub Galv 11Gal (1B)
- STARFRIT .845-Quart 30-Watt Electric Citrus Juicer (024740-002-0000)
- STARFRIT Personal Blender (024300-004-0000)
- STARFRIT Citrus Squeezer (80482-006-0000)
- JARWARE Wide Mouth Juicer Lid (82654)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC33)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BX1000V)
- TABLECRAFT Juicer, Coated Aluminum Alloy, Black (10819)
- Starfrit Small Kitchen Appliances