Shop All Cooking Utensils
Starfrit
Snap Fit Tongs
Mfr # 93453-003-0000
Zoro # G0227395
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Features Secure Grip, Durable, Heat Resistant
- Dishwasher Safe Yes
- Tong Length 6 in, 8 in, 10 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starfrit
- MFR # 93453-003-0000
- Zoro # G0227395
- UPC # 69858934530
- Country of Origin China
- Category Cooking Utensils
Dimensions
Tong Length | 6 in, 8 in, 10 in |
Details
Item | Tong |
Blade Material | Stainless Steel |
Features | Secure Grip, Durable, Heat Resistant |
Dishwasher Safe | Yes |
Number of Pieces | 3 |
Utensil Type | Tong |
Description
Stay organized with the Starfrit Snap Fit Tongs. The Snap fit design allows for easy storage and prevents slips. Constructed of silicone and stainless steel, these tongs are perfect for summer BBQs and use in the kitchen!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRO Main Bearing Cup/Cone Asmly Up (A18227)
- FRYMASTER Valve Knob 1-1/4 D, Off-Pilot-On (11432)
- FAME FABRICS Tunic Vest, Black, V93, LG (81233)
- SAVOR IMPORTS Savor Imports Tahini Paste 16 oz., PK12 (32963)
- STARFRIT Dough Press Set (80470-006-NEW1)
- STARFRIT Snap Fit Measuring Cups (93115-003-0000)
- STARFRIT Spiral Slicer (094236-002-0000)
- STARFRIT Apple Peeler (092999-006-RED1)
- STARFRIT Heat-Resistant 9" Silicone Tongs (093290-006-0000)
- STARFRIT Securimax Auto Can Opener (93008-006-0000)
- MATFER BOURGEAT 3 1/2 in Fish Turner (85298)
- Starfrit Cooking Utensils