Shop All Knives & Cutlery
Starfrit
Set of 4 Knives with Integrated Sharpening Sheaths
Mfr # 093887-006-NEW1
Zoro # G0226302
original price:
$28.50
16% off
new price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe No
- Blade Material High Carbon Stainless Steel
- Color Multicolor
- Application Paring, Cutting
- Knife Type Utility Knife, Chef's Knife, Paring Knife, Santoku Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starfrit
- MFR # 093887-006-NEW1
- Zoro # G0226302
- UPC # 69858938873
- Country of Origin China
- Category Knives & Cutlery
Details
Item | Knife Set |
Dishwasher Safe | No |
Blade Material | High Carbon Stainless Steel |
Color | Multicolor |
Application | Paring, Cutting |
Knife Type | Utility Knife, Chef's Knife, Paring Knife, Santoku Knife |
Utensil Type | Knife Set |
Number of Pieces | 4 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Check out this all purpose Starfrit Set of 4 Knives with Integrated Sharpening Sheaths! it includes an 8" chef knife, a 7" Santoku knife, a 5" utility knife and 3.5" paring knife. Each knife comes with a protective blade sheath for safer storage as well as an integrated knife sharpener. So every time you remove the knife from its protective sheath, you are restoring the blade's original sharpness.
Check out this all purpose Starfrit Set of 4 Knives with Integrated Sharpening Sheaths! it includes an 8" chef knife, a 7" Santoku knife, a 5" utility knife and 3.5" paring knife. Each knife comes with a protective blade sheath for safer storage as well as an integrated knife sharpener. So every time you remove the knife from its protective sheath, you are restoring the blade's original sharpness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Warmer Element 120V 1650W (2N-46681UL)
- NORLAKE Thermometer Solar Digital 3 Le (094917)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- TRUE Tube, Capillary (851138)
- STARFRIT Ceramic 5" Santoku Knife (93872-003-NEW1)
- STARFRIT Set of 3 Ceramic Knives (092854-006-0000)
- STARFRIT Paring Knife Set with Covers (093401-006-0000)
- STARFRIT Ceramic 4" Paring Knife (93871-003-NEW1)
- STARFRIT High-Carbon Stainless Steel 3.5" Paring Knife with Sharpening Sheath (093893-006-NEW1)
- DEXTER RUSSELL Knife Case, Black, 18" L, Canvas, 35 pcs. (20203)
- MERCER CUTLERY Utility Knife, 5 In (M20405)
- Starfrit Knives & Cutlery