Shop All Knives & Cutlery
Starfrit
High-Carbon Stainless Steel 3.5" Paring Knife with Sharpening Sheath
Mfr # 093893-006-NEW1
Zoro # G0227964
original price:
$8.16
11% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Color Green
- Application Cutting, Paring
- Paring Knife Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starfrit
- MFR # 093893-006-NEW1
- Zoro # G0227964
- UPC # 69858938934
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Paring Knife Length | 3.5 in |
Details
Item | Knife |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Color | Green |
Application | Cutting, Paring |
Utensil Type | Paring Knife |
Number of Pieces | 1 |
Knife Type | Paring Knife |
Description
The Starfrit 093894-006-NEW1 3.5 In. Paring Knife with Integrated Sharpening Sheath is the colored practical knife. All coated kitchen knives from Starfrit come with a protective blade sheath that maximizes safety when storing the knife and the sheath also has an integrated sharpener. Regular use (sheath removal/return) keeps knives sharp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Sugar Free Spearmint Chewing Gum 18 pc (551193)
- VULCAN HART Flex Tube Kit 1/4" X 18 " (00-426505-00018)
- INTERNATIONAL COMFORT PRO Airswitch (1170911)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- STARFRIT Set of 4 Knives with Integrated Sharpening Sheaths (093887-006-NEW1)
- STARFRIT Set of 3 Ceramic Knives (092854-006-0000)
- STARFRIT Ceramic 4" Paring Knife (93871-003-NEW1)
- STARFRIT Ceramic 3" Paring Knife (93870-003-NEW1)
- STARFRIT Paring Knife Set with Covers (093401-006-0000)
- STARFRIT Set of 4 Paring Knives (080906-006-0000)
- DEXTER RUSSELL Boning Knife, Semi-Flex, 6 In, NSF, Blue Dot (27023)
- Starfrit Knives & Cutlery