Shop All Cooking Utensils
Starfrit
Heat-Resistant 9" Silicone Tongs
Mfr # 093290-006-0000
Zoro # G0227788
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Width 1.5"
- Overall Length 10.3"
- Color Red
- Features Easy Clean, Lock, Easy Grip, Heat Resistant, Non-stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starfrit
- MFR # 093290-006-0000
- Zoro # G0227788
- UPC # 69858932901
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 1.5" |
Overall Length | 10.3" |
Overall Height (In.) | 1.3" |
Tong Length | 9 in |
Details
Item | Tong |
Blade Material | Stainless Steel |
Color | Red |
Features | Easy Clean, Lock, Easy Grip, Heat Resistant, Non-stick |
Application | Barbecue Grill |
Tong Material | Silicone |
Number of Pieces | 1 |
Tong Type | Grill Tong |
Description
The Starfrit 9" Silicone Tongs are ideal for grilling because they are heat resistant up to 446deg F and won't damage your nonstick coating. They have a locking system for when the grilling is done and it is time to store them away until the next time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Repair Kit Faucet (277)
- GARLAND Bullet Foot 1-1/2H 1-3/8" D (1150502)
- JACKSON Relay 2P 30A 208/240Vv (5945-002-74-20)
- SMUCKERS Grape Jam, 0.5 oz, 200 Ct, PK200 (5150008202)
- STARFRIT Salad Spinner (Green/White) (093028-002-0000)
- STARFRIT Apple Peeler (092999-006-RED1)
- STARFRIT Securimax Auto Can Opener (93008-006-0000)
- STARFRIT Snap Fit Measuring Cups (93115-003-0000)
- STARFRIT Electric Personal Blender (024303-003-0000)
- STARFRIT Snap Fit Tongs (93453-003-0000)
- RSVP INTERNATIONAL Vegetable Steamer - 9In - Pp (PP-VEG)
- Starfrit Cooking Utensils