Shop All Knives & Cutlery
Starfrit
Ceramic 5" Santoku Knife
Mfr # 93872-003-NEW1
Zoro # G0225776
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Blue
- Features Antibacterial, Comfort Grip, Ergonomic Design, Rust Resistant, Hand Wash, Non-stick, Soft Grip, Lightweight
- Application Paring, Cutting
- Knife Type Santoku Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starfrit
- MFR # 93872-003-NEW1
- Zoro # G0225776
- UPC # 69858938729
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Santoku Knife Length | 5 in |
Details
Item | Knife |
Material | Ceramic |
Color | Blue |
Features | Antibacterial, Comfort Grip, Ergonomic Design, Rust Resistant, Hand Wash, Non-stick, Soft Grip, Lightweight |
Application | Paring, Cutting |
Knife Type | Santoku Knife |
Utensil Type | Santoku Knife |
Number of Pieces | 1 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
This high-carbon stainless steel blade and ceramic paring knife offers antibacterial protection and a nonstick coating. Includes a protective sheath.
This high-carbon stainless steel blade and ceramic paring knife offers antibacterial protection and a nonstick coating. Includes a protective sheath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING PRODUCTS Heating Element - 120V/225W (27901)
- SOUTHBEND Element, Inner 480V (1305627) (3001764)
- LOGO BRANDS Florida 40oz Flipside Powder Coat Tumbler (135-S40PT-34)
- CHICAGO FAUCET HANDLE, PUSH BUTTON for Chicago Faucet - Part# 665PSHJKCP (665PSHJKCP)
- STARFRIT Set of 3 Ceramic Knives (092854-006-0000)
- STARFRIT Paring Knife Set with Covers (093401-006-0000)
- STARFRIT Ceramic 4" Paring Knife (93871-003-NEW1)
- STARFRIT High-Carbon Stainless Steel 3.5" Paring Knife with Sharpening Sheath (093893-006-NEW1)
- STARFRIT Set of 4 Knives with Integrated Sharpening Sheaths (093887-006-NEW1)
- OKLAHOMA JOES Blacksmith Chef Knife 1 pc (6326379R06)
- FISKARS 3 in. Stainless Steel Produce Knife (340140-1002)
- Starfrit Knives & Cutlery