Shop All Food Pans
Starfrit
10" Multipan
Mfr # 30029-006-SPEC
Zoro # G0225462
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminium
- Features Dishwasher Safe, Oven Safe
- Frying Pan Diameter 10 in
- Kitchenware Type Frying Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Frying Pan Diameter | 10 in |
Details
Item | Frying Pan |
Material | Cast Aluminium |
Features | Dishwasher Safe, Oven Safe |
Kitchenware Type | Frying Pan |
Description
The StarFrit 10 In. Multi-Pan features a cast-aluminum thick base for ideal heat distribution and even cooking. Its easy-to-clean, durable, nonstick surface is chemical free for healthier cooking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Hose Wye, 3/4" (70131)
- CECILWARE Boiler Heater 120V 1800W (G199A)
- JACKSON Wash Arm Assembly With End Plugs (5700-021-46-58)
- DELFIELD Infinite Control (2194110-S)
- WINCO 1/2 Size 6 in Perforated Steam Table Pan (SPHP6)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP22)
- CROWN VERITY Steam Pan Adapter (SPA)
- SOLUT 17'' Take and Bake Coated Paperboard Black Oven Safe Pizza Tray, 150PK (77074557)
- THE ROCK BY STARFRIT THE ROCK 12" Fry Pan with Stainless Steel Handle (060313-004-0000)
- CARLISLE FOODSERVICE Front Load Insul Food Pan, 5, Carrier, Blu (PC300N59)
- TRUE Pan Poly Sixth X 6 -135Clear Qd For - Part# 810339 (810339)
- Starfrit Food Pans