Shop All Spill Control Kits and Stations
Stardust
Wheeled Spill Kit, Oil-Based Liquids
Mfr # D950P
Zoro # G604223291
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 48 gal
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stardust
- MFR # D950P
- Zoro # G604223291
- UPC # 740360000066
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Container Length | 31 1/2 in |
Length | 31 1/2 in |
Container Height | 47 1/2 in |
Container Size | 25 3/4 in W x 31 1/2 in L x 47 1/2 in H |
Container Width | 25 3/4 in |
Width | 25 3/4 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 48 gal, Container Type Drum, 95 gal Container Capacity, 25 3/4 in W x 31 1/2 in L x 47 1/2 in H Container Size, Yellow, Sorbents Included (3) 25-lb Bags of STARDUST Super Absorbent, (4) Oil-Only 3 in x 4 ft Sorbent Socks, (50) Oil-Only Sorbent Pads, (6) Oil-Only 3 in x 8 ft Sorbent Socks, Additional Components Included (8) Heavy Duty Disposal Bags, Dust Pan Combo, STARDUST Broom Head, Telescoping Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign - Bilingual (M734AB)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (380XL-09)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, L (SKC/C2NBWL)
- SUPER ANCHOR SAFETY Medium - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSM)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- STARDUST Wheeled Spill Kit, Chem/Hazmat (D950U)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D930P)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D932PW)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Oil Only Application (SKO20-R)
- Stardust Spill Control Supplies