Shop All Spill Control Kits and Stations
Stardust
Wheeled Spill Kit, Oil-Based Liquids
Mfr # D932PW
Zoro # G8312306
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 20 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stardust
- MFR # D932PW
- Zoro # G8312306
- UPC # 740360000318
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 in |
Length | 24 in |
Width | 24 in |
Container Size | 24 in W x 24 in L x 28 in H |
Container Height | 28 in |
Container Length | 24 in |
Container Width | 24 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 20 gal, Container Type Drum, 32 gal Container Capacity, 24 in W x 24 in L x 28 in H Container Size, Yellow, Sorbents Included (40) Oil-Only Sorbent Pads, (5) 9 in x 15 in Oil-Only Sorbent Pillows, (6) 3 in x 8 ft Oil-Only Sorbent Socks, 3-lb Dispenser of STARDUST Super Absorbent, PPE Included Pair Nitrile Gloves, Additional Components Included (4) Heavy Duty Disposal Bags, Lockable No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (56JT47)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D950P)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- EVOLUTION SORBENT PRODUCTS Spill Response Kit Petroleum Kit, 5-Gallon (KO-5-17)
- Stardust Spill Control Kits and Stations