Shop All Spill Control Kits and Stations
Stardust
Wheeled Spill Kit, Chem/Hazmat
Mfr # D950U
Zoro # G704223290
product price: $1,182.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,182.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 48 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stardust
- MFR # D950U
- Zoro # G704223290
- UPC # 740360000073
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Container Width | 25 3/4 in |
Container Size | 25 3/4 in W x 31 1/2 in L x 47 1/2 in H |
Length | 31 1/2 in |
Container Height | 47 1/2 in |
Container Length | 31 1/2 in |
Width | 25 3/4 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 48 gal, Container Type Drum, 95 gal Container Capacity, 25 3/4 in W x 31 1/2 in L x 47 1/2 in H Container Size, Yellow, Sorbents Included (3) 25-lb Bags of STARDUST Super Absorbent, (4) Universal 3 in x 4 ft Absorbent Socks, (50) Universal Absorbent Pads, (6) Universal 3 in x 8 ft Absorbent Socks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40053)
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White, Mesh/Neoprene (2980-6)
- LYLE Caution Sign, 5 in. H, Vinyl, Do Not Reach, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0352-RD_7x5)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D932PW)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat, 15" H (SPKHZ-PAIL)
- Stardust Spill Control Supplies