Stardust

Wheeled Spill Kit, Chem/Hazmat


product price: $348.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Fluids Absorbed Chemicals, Hazardous Materials
  • Spill Control - Fluids Absorbed 20 gal
  • Container Type Drum
  • Volume Absorbed Per Pkg. 20 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 28 in
Length 24 in
Width 24 in
Container Size 24 in W x 24 in L x 28 in H
Container Height 28 in
Container Width 24 in
Container Length 24 in

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 20 gal, Container Type Drum, 32 gal Container Capacity, 24 in W x 24 in L x 28 in H Container Size, Yellow, Sorbents Included (40) Universal Sorbent Pads, (5) 9 in x 15 in Universal Sorbent Pillows, (6) 3 in x 8 ft Universal Sorbent Socks, 3-lb Dispenser of STARDUST Super Absorbent, PPE Included Pair Nitrile Gloves, Additional Components Included (4) Heavy Duty Disposal Bags, Lockable No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.